
Tub Shelf Cart - Four Shelves -Black
Mfr # STC1111-B
Zoro # G0946156
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Electrical Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STC1111-B
Zoro #
G0946156
UPC #
812552014080
Country of Origin
United States
Details
Item
Small Tub Cart,Four Shelves
Electrical Included
No
Description
Whether transporting or storing, this high-strength plastic cart easily bears the load. Its strength comes from four sturdy tub shelves that can hold a combined maximum weight of 300 pounds and a high-density polyethylene body that will never dent or scratch. Plus, a molded push handle and four rolling 4" casters with two locking brakes ensure this mobile utility cart is easy to move. Made in the USA.
- • Multipurpose utility cart. High-density polyethylene (HDPE) shelves and PVC legs never rust, dent, scratch or stain.
- • Tub shelves safely stow items within 2.75"-deep walls
- • Rolling cart with 4" heavy-duty casters and two locking brakes
- • Ergonomic push handle molded into top shelf
- • Carries up to 300 lbs. (evenly distributed)
- • Overall: 24"W x 18"D x 44.75"H. Shelves: 24"W x 18". Tub Depth: 2.75".
- • Clearance between shelves: 8.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.