Tub Shelf Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 400 lb Load Capacity
- Mfr # EC11-G
- Zoro # G7437921
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Overall Height
34-1/4"
Overall Width
18"
Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Gray
Load Capacity
400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EC11-G
- Zoro #
- G7437921
- UPC #
- 847210031451
- Country of Origin
- United States
Dimensions
- Overall Height
- 34-1/4"
- Overall Width
- 18"
Details
- Material
- High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
- Color
- Gray
- Load Capacity
- 400 lb
- Item
- Tub Shelf Cart
Description
High Capacity,(2)Tub Shelves Cart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.