Zoro Homepage

Tub Top and Flat Middle/Bottom Shelf Cart

  • Mfr # RDSTC122RD

  • Zoro # G501225152


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Height
37.5 in
Overall Length
18 in
Overall Width
24 in
Color
Red
Caster Type
4" ball bearing casters, two with locking brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDSTC122RD
Zoro #
G501225152
UPC #
847210010975
Country of Origin
United States

Dimensions

Overall Height
37.5 in
Overall Length
18 in
Overall Width
24 in

Details

Color
Red
Caster Type
4" ball bearing casters, two with locking brake

Description

Whether transporting, storing, or using for service, the durable cart easily bears the load in three sturdy tub shelves. With a maximum weight capacity of 100 pounds per shelf, evenly distributed, and a strong body that will never dent or scratch, users can trust the reliability of the USA made carts.


  • • Multipurpose utility cart ideal for use as serving or storage cart, garden wagon, and more
  • • Includes 2.75" deep bottom tub shelf and top and middle flat shelves with .25" retaining lip to secure items from sliding off
  • • Shelves and legs are constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust
  • • Ergonomic push handle molded into top shelf
  • • Rolling cart with four heavy duty 4" casters, two with locking brake
  • • HDPE (high-density polyethylene) shelves; PVC legs
  • • Maximum weight capacity: 100 lbs. per shelf, evenly distributed
  • • Assembly required
  • • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.