Zoro Homepage

Tuffy Utility Cart - Three Shelves - Blue with Black Legs

  • Mfr # WT34BUS-B

  • Zoro # G7035484


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT34BUS-B
Zoro #
G7035484
UPC #
812552016589
Country of Origin
United States

Description

Count on the Luxor Tuffy Three-Shelf Utility Cart to carry the load. Proudly made in the USA and constructed of injection- molded thermoplastic resin, this cart will never chip, warp, crack, rust , or peel. Each sturdy shelf is 1.5" thick and has a textured surface with a retaining lip to keep products in place. An ergonomic push handle guides the cart on hefty 4" casters, enabling heavy loads to be easily maneuvered on carpet or hard flooring, and over cracks or cables: ideal . It’s great for food services, warehouses, garages, schools, and businesses.


  • • Multipurpose utility cart
  • • Body will never rust, dent, scratch or stain
  • • Eco-friendly: shelves and legs are made from recyclable material
  • • Shelves minimize product movement with 0.25" retaining lip and textured surface
  • • Smoothly transports with 4" silent, full-swivel casters and two locking brakes
  • • Assembly required
  • • Overall: 24"W x 18"D x 34"H. Shelves: 24"W x 18"D. Clearance between shelves: 12"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.