Two-Student Standing Desk with Crank Handle Sit Stand Desk, w/Crank Handle, 2 Student, 24" D X (Discontinued)
- Mfr # 2-STUDENT-C
- Zoro # G5408818
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-STUDENT-C
Zoro #
G5408818
UPC #
847210037385
Country of Origin
China
Dimensions
Overall Depth
24"
Height
29" to 48"
Width
48"
Details
Type
Two-Student Standing Desk with Crank Handle
Item
Sit Stand Desk,w/Crank Handle,2 Student
Material
MDF Core with Melamine Top and PVC Edge Banding
Frame Material
Powder Coated Steel
Description
Sit Stand Desk,w/Crank Handle,2 Student
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.