Zoro Homepage

USB-C Secure Charging Cart, Pre-Wired Solution for Fast, Organized Charging for up to 30 Devices

  • Mfr # CHMC002

  • Zoro # G616011565


product price: $2,044.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Height
38 in
Overall Depth
24.5 in
Material
Cabinet, Handle, and Cable Wrap: Powder-coated steel; Dividers: PVC-coated steel; Cord Clips: ABS plastic; Casters: TPR
Caster Dia.
4 in
Standards
ETL, FCC, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHMC002
Zoro #
G616011565
UPC #
847210042150
Country of Origin
China

Dimensions

Overall Height
38 in
Overall Depth
24.5 in
Width
21.25 in
Caster Dia.
4 in

Details

Material
Cabinet, Handle, and Cable Wrap: Powder-coated steel; Dividers: PVC-coated steel; Cord Clips: ABS plastic; Casters: TPR
Standards
ETL, FCC, UL
Caster Type
Full-Swivel, Two with Locking Brakes
Item
Charging Cart
Color
Black
Load Capacity
110 lbs.

Description

Pre-Wired for a Streamlined Charging Experience. Forget the hassle of tangled cords and bulky power bricks. The USB-C Secure Charging Cart comes pre-wired with 30 USB-C charging cables, ensuring a clean and efficient setup. With 45W power per port, it delivers fast charging for tablets, Chromebooks, and laptops up to 16 inches. Secure, Lockable Storage for Device Protection. Designed for shared spaces, this charging cart features a durable, lockable steel cabinet that safeguards devices from theft or unauthorized access. Padded dividers protect against scratches and impact and the built-in cable management keeps cords organized and out of sight. Portable and Built for Everyday Use. With four full-swivel, lockable casters, the USB-C Charging Cart glides effortlessly between classrooms, offices, and IT workspaces. A built-in cord wrap ensures the power cable stays neatly stored when not in use, while ventilated panels promote airflow to prevent overheating. Built to last, this cart is tested for ETL, FCC, and UL certification for safety and durability.


  • Pre-wired USB-C power strip with 30 ports for hassle-free charging
  • 45W charging per port delivers fast, efficient power to each device
  • Durable, powder-coated steel construction ensures long-lasting performance
  • Lockable steel cabinet secures devices from unauthorized access
  • Padded dividers and built-in cable management keep devices protected and organized
  • Ventilated panels prevent overheating for safe and efficient charging
  • Four full-swivel casters (two with locking brakes) provide smooth mobility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.