Utility Cart, (2) Shelf, Heavy Duty, High Density Polyethylene, 500 lb Load Capacity, 2 Shelves

  • Mfr # XLC11-B

  • Zoro # G7442550


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Overall Height
33"
Overall Length
45-1/2"
Overall Width
24-1/2"
Material
High Density Polyethylene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XLC11-B
Zoro #
G7442550
UPC #
847210035961
Country of Origin
United States

Dimensions

Overall Height
33"
Overall Length
45-1/2"
Overall Width
24-1/2"
Shelf Length
37 in
Shelf Width
24-1/2"

Details

Material
High Density Polyethylene
Color
Black
Load Capacity
500 lb
Item
Utility Cart,(2) Shelf,Heavy Duty,
Wheel Type
Caster
Number of Shelves
2
Caster Type
2 fixed and 2 swivel casters
Non-Marking
Yes
Utility Cart Item
Two-Shelf Heavy-Duty Utility Cart
Utility Cart Shelf Style
Lipped
Electrical Included
No

Description

The Luxor Two-Shelf Heavy Duty Utility Cart is a sturdy cart made of high-density polyethylene (HDPE), known for its incredible strength-to-density ratio, that enables this cart to hold and transfer loads up to 250 lbs. per shelf, evenly distributed. HDPE is a highly flexible, resilient material with heat resistance up to temperatures of 180 degrees, making this an unyielding utility cart that's built to last. Both lightweight and sturdy, this rolling utility cart is ideal for restaurants, garages, offices or anywhere requiring durability and strength.


  • • Constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent, or rust
  • • 2.5"-deep tub shelves keep items secure
  • • Legs constructed as corner pieces rather than hollow legs to create maximum shelf space
  • • Built to smoothly transfer loads weighing up to 250 lbs. per shelf, evenly distributed
  • • Two caster options (each with two locking brakes): 5" heavy-duty casters 5" semi-pneumatic casters
  • • Assembly required
  • • Meets ANSI/BIFMA Standards
  • • Overall: 45.5" W X 25.5" D x 33" H. Shelves: 36.5" W X 24.5" D X 2.5" H. Clearance between shelves: 19.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.