Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Flat Handle Utility Cart, Polyethylene, 2 Shelves, 300 lb. GGYTC11BK

Flat Handle Utility Cart, Polyethylene, 2 Shelves, 300 lb. (Discontinued)

  • Mfr # GGYTC11BK
  • Zoro # G7879645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGYTC11BK
Zoro #
G7879645
UPC #
847210029380
Country of Origin
Multiple

Dimensions

Overall Height
37-1/2"
Overall Length
32"
Overall Width
24"
Shelf Width
24"
Caster Dia.
4"
Top Shelf Height
37-1/2"
Shelf Length
32"
Lip Height
1/4"
Shelf LxW
32 in x 24 in
Overall LxWxH
32 in x 24 in x 37 1/2 in

Details

Material
Polyethylene
Load Capacity
300 lb.
Item
Flat Handle Utility Cart
Number of Shelves
2
Utility Cart Shelf Style
Lipped
Shelf Material
Thermoplastic Resin
Handle Included
Yes
Leg Color
Black
Electrical Included
No
Caster Material
Polyethelene
Capacity per Shelf
150 lb.
Cart Shelf Style
Lipped
Distance Between Shelves
24-3/4"
Caster Type
(2) Swivel, (2) Swivel with Brake
Shelf Color
Gray
Utility Cart Item
Flat Handle Utility Cart
Non-Marking
No
Leg Material
High Density Polyethylene

Description

Flat Handle Utility Cart, Number of Shelves 2, Load Capacity 300 lb, Shelf Length 32 in, Shelf Width 24 in, Top Shelf Height 37 1/2 in, Distance Between Shelves 24 3/4 in, Lip Height 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.