Zoro Homepage
This item is Discontinued.
Zoro Select Utility Cart, 3 Shelves, 400 lb. GYTC111BU

Utility Cart, 3 Shelves, 400 lb. (Discontinued)

  • Mfr # GYTC111BU
  • Zoro # G7704514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYTC111BU
Zoro #
G7704514
UPC #
847210026419
Country of Origin
Multiple

Dimensions

Overall Height
38"
Overall Length
32"
Overall Width
24"
Caster Dia.
4"
Lip Height
2-3/4"
Top Shelf Height
38"
Shelf Width
24"
Shelf Length
32"
Shelf LxW
32 in x 24 in
Overall LxWxH
32 in x 24 in x 38 in

Details

Load Capacity
400 lb.
Item
Utility Cart
Number of Shelves
3
Leg Material
High Density Polyethylene
Leg Color
Blue
Cart Shelf Style
Lipped
Electrical Included
No
Caster Material
Polyurethane
Caster Type
(2) Swivel, (2) Swivel with Brake
Distance Between Shelves
10-3/4"
Handle Included
Yes
Capacity per Shelf
133 lb.
Utility Cart Item
Utility Cart
Shelf Material
Thermoplastic Resin
Utility Cart Shelf Style
Lipped
Shelf Color
Gray
Non-Marking
No

Description

Utility Cart, Number of Shelves 3, Load Capacity 400 lb, Shelf Length 32 in, Shelf Width 24 in, Top Shelf Height 38 in, Distance Between Shelves 10 3/4 in, Lip Height 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.