Utility Cart, Four Flat Shelf, Injection Molded Thermoplastic Resin, 300 lb Load Capacity, 4 Shelves
Mfr # BC45-B
Zoro # G7450235
product price: $97.89
/ea
Free Shipping & Returns
Key Features
Overall Height
39"
Overall Length
24"
Overall Width
18"
Material
Injection Molded Thermoplastic Resin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC45-B
Zoro #
G7450235
UPC #
812552018200
Country of Origin
United States
Dimensions
Overall Height
39"
Overall Length
24"
Overall Width
18"
Details
Material
Injection Molded Thermoplastic Resin
Color
Black
Load Capacity
300 lb
Item
Utility Cart,Four Flat Shelf
Wheel Type
4" Heavy-Duty Casters
Number of Shelves
4
Utility Cart Shelf Style
Lipped
Utility Cart Item
Four Flat-Shelf Structural Foam Plastic Cart
Caster Type
(2) Swivel, (2) Swivel with Brake
Non-Marking
Yes
Electrical Included
No
Description
Tuffy Utility Cart,w/Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.