
Utility Cart - Large Flat Shelf Cart - Three Shelves - Black
Mfr # TC222-B
Zoro # G0945359
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Electrical Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC222-B
Zoro #
G0945359
UPC #
847210014072
Country of Origin
United States
Details
Item
Large Flat Shelf Cart,Three Shelves,32"
Electrical Included
No
Description
Built with three roomy, sturdy shelves, this spacious utility cart will help you to do more work in fewer trips. Made from thermoplastic resin, the shelves won't scratch, stain, dent or rust, and can hold up to 400 lbs. And don't worry about items slipping off the edgeall three shelves have a .25" retaining lip to keep things in place. Heavy-duty 4" rolling casters with two locking brakes help easily maneuver the cart across a wide range of surfaces and lock it in place when needed.
- • Includes three 1.75"-thick flat shelves with .25" retaining lip to secure items from sliding off
- • Shelves and legs are constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust
- • HDPE (high-density polyethylene) shelves; PVC legs
- • Ergonomic push handle molded into top shelf
- • Rolling cart with four 4" heavy-duty casters, two with locking brake
- • Maximum weight capacity: 400 lbs. (evenly distributed)
- • Measures 32"W x 24"D x 33"H
- • Clearance between shelves: 10.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.