
Utility Cart - Large Tub Cart - Two Shelves - Gray
Mfr # TC11-G
Zoro # G0945054
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Electrical Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC11-G
Zoro #
G0945054
UPC #
847210007029
Country of Origin
United States
Details
Item
Tub Cart,Large 32x24",Two Shelves
Electrical Included
No
Description
This tough utility cart features two spacious tub shelves that can hold a wide variety of items. The 2.75"-deep tub walls keep contents contained and are made from a thermoplastic resin material that won't stain, scratch, dent or rust and can hold up to 200 lbs. per shelf, evenly distributed. A push handle that's molded into top shelf and smooth rolling, heavy-duty 4" casters make this cart easy to maneuver across shop floors, down tile halls, over cement.
- • Multipurpose utility cart
- • Shelves and legs are constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust
- • HDPE (high-density polyethylene) shelves; PVC legs
- • Includes two 2.75"-deep tub shelves
- • Ergonomic push handle molded into top shelf
- • Rolling cart with four 4" heavy-duty casters, two with locking brake
- • Maximum weight capacity: 200 lbs. per shelf, evenly distributed
- • Overall: 32"W x 24"D x 37.5"H. Clearance between shelves: 24.75".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.