Utility Cart, Six Flat Shelf, Injection Molded Thermoplastic Resin, 300 lb Load Capacity, 6 Shelves
Mfr # BC60-B
Zoro # G7437781
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Overall Height
58-1/4"
Overall Length
32"
Overall Width
24"
Material
Injection Molded Thermoplastic Resin
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC60-B
Zoro #
G7437781
UPC #
812552018774
Country of Origin
United States
Dimensions
Overall Height
58-1/4"
Overall Length
32"
Overall Width
24"
Details
Material
Injection Molded Thermoplastic Resin
Color
Black
Load Capacity
300 lb
Item
Utility Cart,Six Flat Shelf
Wheel Type
4" Heavy-Duty Casters
Number of Shelves
6
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Shelf Style
Lipped
Utility Cart Item
Six Flat-Shelf Structural Foam Plastic Cart
Electrical Included
No
Description
Utility Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.