Zoro Homepage

Utility Cart - Two Shelves Structural Foam Plastic

  • Mfr # HE32-RD

  • Zoro # G901225158


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Load Capacity
300 lbs (evenly distributed)
Caster Configuration
Four heavy-duty 4" casters, two with locking brake
Dimensions
24"W x 18"D x 33.25"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE32-RD
Zoro #
G901225158
UPC #
812552018842
Country of Origin
United States

Dimensions

Dimensions
24"W x 18"D x 33.25"H

Details

Color
Red
Load Capacity
300 lbs (evenly distributed)
Caster Configuration
Four heavy-duty 4" casters, two with locking brake

Description

With two shelves spaced 26" apart and a max weight capacity of 300 lbs., this rugged utility cart can store and transport larger, heavier items. The durable thermoplastic resin won't stain, scratch, dent or rust, and the heavy-duty 4" casters are built to handle hefty loads. Both flat shelves have a .25" lip to keep cargo from sliding off during transit and a push handle, which doubles as a cord wrap, provides superior control.


  • • Shelves and legs are constructed of an injection-molded thermoplastic resin that will not stain, scratch, dent or rust.
  • • Includes two flat shelves with .25" retaining lip to keep items from sliding off
  • • Ergonomic push handle molded into top shelf; doubles as cord wrap
  • • Rolling cart with four heavy-duty 4" casters, two with locking brake
  • • Maximum weight capacity: 300 lbs. (evenly distributed)
  • • Multiple color options
  • • Made in the USA
  • • Overall Dimensions: 24"W x 18"D x 33.25"H
  • • Clearance between shelves: 26"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.