Utility Cart with Deep Lipped Plastic Shelves, 300 lb Load Capacity, 3 Shelves, 24 in L, 18 in W

  • Mfr # STC111-G
  • Zoro # G7701215
product price: 
$
148.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 1/2 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STC111-G
Zoro #
G7701215
UPC #
812552014066
Country of Origin
United States
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Gray
Load Capacity
300 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
4" Dia. Polyurethane
Handle Type
Flat
Number of Shelves
3
Non-Marking
No
Handle Included
Yes
Shelf Color
Gray
Leg Color
Gray
Caster Type
(2) Swivel, (2) Swivel with Brake
Utility Cart Shelf Style
Lipped
Distance Between Top and Middle Shelf
11 in
Shelf Material
HDPE
Distance Between Middle and Bottom Shelf
11 in
Utility Cart Item
Flat Handle Utility Cart
Capacity per Shelf
100 lb
Electrical Included
No
Distance Between Shelves
11 in
Cart Shelf Style
Lipped
Leg Material
PVC
Assembled/Unassembled
Unassembled
Number of Compartments
0
Number of Drawers
0
Post Material
PVC
Removable Shelf Liner
No
Caster/Wheel Mounting Location
Standard
Caster Core Material
Polypropylene
Caster Mounting Type
Stem
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Lip Style
4-Sided Lipped
Handle Material
HDPE
Caster Wheel/Tread Material
Thermoplastic Rubber
Cleanroom
No
Caster Frame Material
Steel
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Removable
Caster Stem Type
Friction Ring
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel Type
Standard
Convertible
No
Includes Electrical Outlets
No

Dimensions

Overall Height
39 1/2 in
Overall Length
24 in
Overall Width
18 in
Lip Height
2 3/4 in
Top Shelf Height
39 in
Shelf Width
18 in
Caster Dia.
4"
Shelf Length
24 in
Handle Height
38 in
Caster Width
1 in
Bottom Shelf Lip Height
2 3/4 in
Caster Stem Length
1 in
Overall LxWxH
24 in x 18 in x 39-1/2 in
Compartment Width
18 in
Top Shelf Lip Height
2 3/4 in
Caster Wheel Dia.
4 in
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 in
Caster Stem Diameter
3/8 in
Shelf Lip Height
2 3/4 in
Shelf LxW
24 in x 18 in
Wire Rope Length
24 in
Length
24 in

Description

Utility Cart with Deep Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 38 1/2 in, Distance Between Shelves 10 3/4 in, Distance Between Top and Middle Shelf 10 3/4 in, Distance Between Middle and Bottom Shelf 10 3/4 in, Handle Type Flat, Handle Height 38 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.