Utility Cart with Lipped Plastic Shelves, 300 lb Load Capacity, 3 Shelves, 24 in L, 18 in W

  • Mfr # BUSTC222BU
  • Zoro # G7713632
product price: 
$
142.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Overall Length
24 in
Overall Width
18 in
Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Blue Shelves, Blue Legs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BUSTC222BU
Zoro #
G7713632
UPC #
847210025207
Country of Origin
United States
Material
High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg)
Color
Blue Shelves, Blue Legs
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Heavy-Duty Casters
Handle Type
Flat
Number of Shelves
3
Utility Cart Item
Flat Shelf Cart - Three Shelves
Distance Between Middle and Bottom Shelf
12 in
Assembled/Unassembled
Unassembled
Handle Included
Yes
Non-Marking
Yes
Distance Between Top and Middle Shelf
12 in
Caster Material
Polyethelene
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Distance Between Shelves
11 3/4 in
Shelf Material
HDPE
Electrical Included
No
Shelf Color
Blue
Leg Color
Blue
Capacity per Shelf
100 lb
Leg Material
PVC
Caster Type
(2) Swivel, (2) Swivel with Brake
Number of Drawers
0
Number of Compartments
0
Caster/Wheel Mounting Location
Standard
Caster Stem Type
Friction Ring
Includes Electrical Outlets
No
Caster Core Material
Polypropylene
Caster Wheel Type
Standard
Handle Material
HDPE
Caster Mounting Type
Stem
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Post Material
PVC
Caster Wheel/Tread Material
Thermoplastic Rubber
Removable Shelf Liner
No
Caster Brake Type
Side Pedal Brake
Shelf Adjustability
Removable
Caster Frame Material
Steel
Cleanroom
No
Lip Style
4-Sided Lipped
Convertible
No
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake

Dimensions

Overall Height
32 in
Overall Length
24 in
Overall Width
18 in
Shelf Length
24 in
Shelf Width
18 in
Lip Height
1/4 in
Top Shelf Height
32 in
Caster Dia.
4"
Caster Width
1 in
Handle Height
32 in
Shelf Lip Height
1/4 in
Caster Wheel Dia.
4 in
Top Shelf Lip Height
1/4 in
Overall LxWxH
24 in x 18 in x 32 in
Adjustable Height Range
Not Adjustable
Shelf LxW
24 in x 18 in
Caster Stem Diameter
3/8 in
Caster Wheel Width
1 in
Compartment Width
18 in
Bottom Shelf Lip Height
1/4 in
Caster Stem Length
1 in
Wire Rope Length
24 in
Length
24 in

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 32 in, Distance Between Shelves 12 in, Distance Between Top and Middle Shelf 12 in, Distance Between Middle and Bottom Shelf 12 in, Handle Type Flat, Handle Height 32 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No

Ratings & reviews