Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, 300 lb Load Capacity, 3 Shelves

  • Mfr # WT34R
  • Zoro # G6926852
product price: 
$
122.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin
Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WT34R
Zoro #
G6926852
UPC #
847210029663
Country of Origin
United States
Material
Thermoplastic Resin
Color
Red Shelves, Putty Legs
Load Capacity
300 lb
Item
Utility Cart with Lipped Plastic Shelves
Wheel Type
4" Dia. Polyurethane
Handle Type
Flat
Number of Shelves
3
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Number of Drawers
0
Caster Brake Type
Side Pedal Brake
Removable Shelf Liner
No
Cleanroom
No
Electrical Included
No
Non-Marking
No
Handle Material
HDPE
Shelf Color
Red
Caster Stem Type
Friction Ring
Caster Frame Material
Steel
Caster Wheel Type
Standard
Lip Style
4-Sided Lipped
Distance Between Middle and Bottom Shelf
17 in
Utility Cart Shelf Style
Lipped
Caster/Wheel Mounting Location
Standard
Convertible
No
Caster Core Material
Polypropylene
Capacity per Shelf
100 lb
Cart Shelf Style
Lipped
Leg Color
Beige
Caster Type
(2) Swivel, (2) Swivel with Brake
Shelf Material
HDPE
Caster Mounting Type
Stem
Handle Included
Yes
Caster Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Post Material
PVC
Utility Cart Item
Flat Handle Utility Cart
Leg Material
PVC
Caster Wheel/Tread Material
Thermoplastic Rubber
Distance Between Shelves
10 in, 17 in
Shelf Adjustability
Removable
Assembled/Unassembled
Unassembled
Includes Electrical Outlets
No
Distance Between Top and Middle Shelf
10 in
Number of Compartments
0
Standards
NSF

Dimensions

Overall Height
34 in
Overall Length
24 in
Overall Width
18 in
Shelf Lip Height
1/4 in
Shelf Width
18 in
Shelf LxW
24 in x 18 in
Bottom Shelf Lip Height
1/4 in
Caster Dia.
4"
Adjustable Height Range
Not Adjustable
Caster Wheel Width
1 in
Shelf Length
24 in
Caster Stem Length
1 in
Lip Height
1/4 in
Caster Stem Diameter
3/8 in
Top Shelf Height
34 in
Overall LxWxH
24 in x 18 in x 34 in
Compartment Width
18 in
Caster Width
1 in
Top Shelf Lip Height
1/4 in
Caster Wheel Dia.
4 in
Handle Height
34 in
Wire Rope Length
24 in
Length
24 in

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 34 in, Distance Between Shelves 10 in, 17 in, Distance Between Top and Middle Shelf 10 in, Distance Between Middle and Bottom Shelf 17 in, Handle Type Flat, Handle Height 34 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.