Zoro Homepage

VitalPower Workstation Cart, Deluxe with Drawers

  • Mfr # MCWS004

  • Zoro # G516011566


product price: $3,541.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Caster Type
4" full-swivel casters, two with locking brakes
Color
Off-white
Width
24.1 in
Material
Aluminum, plastic, steel
Overall Depth
28.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCWS004
Zoro #
G516011566
UPC #
847210042099
Country of Origin
China

Dimensions

Width
24.1 in
Overall Depth
28.6 in

Details

Caster Type
4" full-swivel casters, two with locking brakes
Color
Off-white
Item
Medical Workstation
Material
Aluminum, plastic, steel
Standards
FDA Registered, ANSI/BIFMA X5.5-2021, IEC 60601-1, IEC 62133-2, UL62368, cULus Listed, ISO 9001/13485

Description

Uninterrupted Power with Hot-Swappable Batteries. The VitalPower Workstation Cart Deluxe model with Cabinet keeps healthcare professionals powered throughout demanding shifts. Featuring a dual hot-swappable battery system, it allows seamless battery changes without disrupting workflow. The integrated LCD battery level display ensures teams stay informed about power levels, supporting continuous patient care without reliance on wall outlets. Effortless Mobility in Healthcare SettingsDesigned for flexibility, VitalPower glides effortlessly on premium 4-inch, non-marring locking casters, ensuring smooth maneuverability in dynamic healthcare environments. Height adjustability with pneumatic assist provides ergonomic comfort, while the pullout keyboard tray, integrated monitor mount, and sturdy laptop shelf enhance usability for all-day efficiency.Built for Cleanliness and DurabilityMeeting the highest hygiene standards, VitalPower features easy-to-clean surfaces with minimal seams, reducing the risk of contamination. Its durable construction ensures long-term performance, making it a reliable choice for busy hospitals, clinics, and healthcare facilities.Backed by 75+ years of mobility expertise, VitalPower delivers the power, mobility, and cleanability that healthcare professionals need.


  • Provides uninterrupted power with long-lasting, rechargeable batteries for all-day efficiency
  • Hot-swappable battery system ensures continuous workflow without reliance on wall outlets
  • High-quality, non-marring casters allow smooth and quiet movement across various healthcare settings
  • Easy-to-clean surfaces meet strict healthcare hygiene standards, supporting infection control protocols
  • Ergonomic, height-adjustable design enhances user comfort, reducing strain during long shifts
  • Powerful 384Wh battery charges in as little as two hours
  • Easy-to-read LCD screen offers real-time battery level monitoring
  • Integrated monitor mount with tilt and swivel adjustments ensures an optimal viewing angle
  • Laptop shelf with 20+ lbs. capacity and secure storage keeps devices safe and accessible
  • Pneumatic height adjustment allows users to customize the workstation for ergonomic comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.