Zoro Homepage

VitalPower Workstation Cart, Standard

  • Mfr # MCWS003

  • Zoro # G216011569


product price: $2,793.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Caster Dia.
4 in
Material
Aluminum, plastic, steel
Width
24.1 in
Caster Type
Full-Swivel Medical-Grade Casters, Including Two with Locking Brakes
Standards
FDA Registered, ANSI/BIFMA X5.5-2021, IEC 60601-1, IEC 62133-2, UL62368, cULus Listed, ISO 9001/13485
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCWS003
Zoro #
G216011569
UPC #
847210042082
Country of Origin
China

Dimensions

Caster Dia.
4 in
Width
24.1 in
Overall Depth
28.6 in

Details

Material
Aluminum, plastic, steel
Caster Type
Full-Swivel Medical-Grade Casters, Including Two with Locking Brakes
Standards
FDA Registered, ANSI/BIFMA X5.5-2021, IEC 60601-1, IEC 62133-2, UL62368, cULus Listed, ISO 9001/13485
Load Capacity
Dynamic Load 176 lbs.
Item
Medical Workstation
Color
Off-white

Description

Uninterrupted Power for Continuous Care. The VitalPower Workstation Cart Standard model is built to keep healthcare professionals moving. Featuring a rechargeable battery system, it eliminates the need for constant access to wall outlets, providing steady power throughout shifts. The integrated LCD battery level display ensures teams always know their power status, allowing them to focus on delivering exceptional patient care. Effortless Mobility in Healthcare Settings. Designed for flexibility, VitalPower glides effortlessly on premium 4-inch, non-marring locking casters, ensuring smooth maneuverability in dynamic healthcare environments. Height adjustability with pneumatic assist provides ergonomic comfort, while the pullout keyboard tray, integrated monitor mount, and sturdy laptop shelf enhance usability for all-day efficiency.Built for Cleanliness and DurabilityMeeting the highest hygiene standards, VitalPower features easy-to-clean surfaces with minimal seams, reducing the risk of contamination. Its durable construction ensures long-term performance, making it a reliable choice for busy hospitals, clinics, and healthcare facilities.Backed by 75+ years of mobility expertise, VitalPower delivers the power, mobility, and cleanability that healthcare professionals need.


  • Long-lasting rechargeable battery keeps devices powered without reliance on wall outlets
  • High-quality, non-marring casters ensure smooth, effortless mobility in any healthcare setting
  • Easy-to-clean surfaces meet strict healthcare hygiene standards for infection control
  • Ergonomic, height-adjustable design enhances user comfort and productivity throughout shifts
  • Powerful 384Wh battery charges in as little as two hours
  • Easy-to-read LCD screen displays real-time battery levels for continuous workflow
  • Integrated monitor mount with tilt and swivel adjustments for optimal viewing angles
  • Laptop shelf with 20+ lbs. capacity and secure storage for essential devices
  • Pneumatic height adjustment allows for effortless customization and ergonomic support
  • ETL, FCC, and UL certified for safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.