Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall-Mounted Magnetic Whiteboard - 48"W x 48"H

  • Mfr # WB4848W

  • Zoro # G2418311


product price: $169.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Board Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB4848W
Zoro #
G2418311
UPC #
847210036791
Country of Origin
China

Details

Item
Whiteboard,Magnetic,Wall-Mounted,48x 48"
Board Color
White

Description

More than a surface for brainstorming, teaching and illustrating ideas, wall-mounted dry erase boards become a focal point of any room. That's why Luxor Wall-Mounted Magnetic Whiteboards offer superior performance in a modern style at an affordable price. This square whiteboard has a high-quality, ghosting-resistant painted steel surface for bright visibility, high durability, and can also be used as a magnetic bulletin board. The slim aluminum frame and marker/eraser tray offer lightweight durability designed to last for use after use, year after year.


  • • Economically priced without compromising quality
  • • Painted steel surface resists ghosting and provides excellent erasability
  • • 1" aluminum frame gives board a durable, sleek look
  • • Magnetic surface operates as a bulletin board for additional communication
  • • 2.5" deep aluminum marker/eraser tray provides ample storage
  • • Includes mounting brackets and hardware
  • • Board: 48"W x 48"H
  • • Tray: 33.5"W x 2.5"D

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.