Zoro Homepage

Workflow Modular Wall Bundle with 2 Walls Hinge and Casters, 70'' x 70'' and 53'' x 70'', Silver

  • Mfr # MW-FWCGHCG1

  • Zoro # G814615572


product price: $1,589.99
/ea
Free Shipping & Returns

Key Features

Material
PET panels made from 60% post-consumer recycled materials
Size
70" W x 70" H + 53" W x 70" H, silver frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-FWCGHCG1
Zoro #
G814615572
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
70" W x 70" H + 53" W x 70" H, silver frame

Details

Material
PET panels made from 60% post-consumer recycled materials

Description

n the ever-changing workplace, expensive renovations and permanent walls simply don't offer the flexibility businesses need today. Containing the tools to create versatile spaces that can shift with your workflow in real time, the Luxor Modular Wall Packet provides the ultimate solution for enhanced productivity, collaboration, and flexibility, with no installation required. A bundle that includes 2 modular walls, a hinge, and casters-this set provides everything you need to begin creating a workplace that adapts to your needs, be it more quiet zones or last-minute meeting spaces. Combining flexibility and mobility, the hinge allows walls to be positioned beyond 90 degrees or fold flat when not in use, while the attachable casters let you easily rearrange your layout when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.