Zoro Homepage

Workflow Modular Wall Room Divider System - Black Frame - 53" x 48" Starter Wall with Whiteboard

  • Mfr # MW-5348-FWCGB

  • Zoro # G810442899


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Length
2 in
Overall Width
3 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-5348-FWCGB
Zoro #
G810442899
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Overall Width
3 in
Overall Depth
36 in

Details

Material
Aluminum
Color
Black
Features
Panel Material
Recycled PET - Frosted Acrylic
Wall Type
Starter wall
Panel
PET with whiteboard

Description

While open office and classroom spaces are great for collaboration and creativity, they can make completing focused, “heads down†assignments a challenge. Traditional cubicles and permanent walls may help, but they’re often expensive, labor-intensive to install, and difficult to reconfigure as your organization's needs evolve. Luxor’s Modular Room Divider Wall System offers an easy-to-assemble, adaptable, and economical alternative, empowering you to create productive, distraction-free work or learning spaces now, and in the future.


  • • Create semi-permanent workspaces in minutes.
  • • Add-On Walls easily connect at right angles and straight lines to accommodate any space.
  • • Built-in cable management trays keep cords tidy.
  • • Made with recycled, eco-friendly materials.
  • • Absorb 85% of ambient noise (NRC 0.85).†̄
  • • Tackable for posting notes and photos.†̄
  • • Enhance privacy without blocking natural light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.