Zoro Homepage

Workflow Modular Wall Room Divider System - Black Frame - 70" x 70" Starter Wall with Whiteboard

  • Mfr # MW-7070-FWCGB

  • Zoro # G810442912


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Black
Length
2 in
Overall Width
3 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-7070-FWCGB
Zoro #
G810442912
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Overall Width
3 in
Overall Depth
36 in

Details

Material
Aluminum
Color
Black
Features
Panel Material
Recycled PET - Frosted Acrylic
Panel
PET with whiteboard
Wall Type
Starter wall

Description

While open office and classroom spaces are great for collaboration and creativity, they can make completing focused, “heads down†assignments a challenge. Traditional cubicles and permanent walls may help, but they’re often expensive, labor-intensive to install, and difficult to reconfigure as your organization's needs evolve. Luxor’s Modular Room Divider Wall System offers an easy-to-assemble, adaptable, and economical alternative, empowering you to create productive, distraction-free work or learning spaces now, and in the future.


  • • Each wall includes a mix of PET, frosted acrylic panels, and magnetic whiteboard panels that can be arranged to best suit the workspace+F106:M106
  • • Absorb 85% of ambient noise (NRC 0.85)
  • • Are made from recycled, eco-friendly materials
  • • Are tackable for posting of notes and photos
  • • Enhance privacy without blocking natural light
  • • Can double as a whiteboard when used with water-soluble dry-erase markers
  • • Starter Walls are freestanding
  • • Add-on Walls can be easily connected at right angles and straight lines to accommodate any work or learning space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.