Zoro Homepage

Workflow Modular Wall Room Divider System - Silver Frame - 53" x 70" Add-On Wall with Whiteboard

  • Mfr # MW-5370-XWCG

  • Zoro # G010442934


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Length
3 in
Overall Width
2 in
Overall Depth
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-5370-XWCG
Zoro #
G010442934
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 in
Overall Width
2 in
Overall Depth
72 in

Details

Material
Aluminum
Color
Silver
Features
For Use With
MW-5370-FWCG
Panel Material
Recycled PET - Frosted Acrylic
Wall Type
add-on wall
Panel
PET with wide paneling

Description

Luxor's Modular Room Divider Wall System helps you promote productivity in virtually any office or classroom setting. The system is built around a mix of sound-absorbent PET, semi-transparent frosted acrylic, and magnetic whiteboard inner panels that you can arrange to optimize privacy, noise reduction, and natural light. Since a single "Starter Wall" is freestanding, it can be used as a stand-alone solution. Or, you can connect the starter wall to a practically infinite number of "Add-On Walls" at both 90 degrees (right angles) and 180 degrees (straight lines) to create a custom configuration for virtually any work or learning space. Each wall features a built-in cable management tray to help keep cords organized, and its durable aluminum frame with sturdy steel feet ensures stability and years of trouble-free use.


  • • Each wall includes a mix of PET and frosted acrylic panels that can be arranged to best suit the workspace
  • • Add-on Walls can be easily connected at right angles and straight lines to accommodate any work or learning space
  • • Built-in cable management tray helps keep cords tidy
  • • Enhance privacy without blocking natural light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.