Zoro Homepage

Workflow Modular Wall Room Divider System - Silver Frame - 53" x 70" Starter Wall with Whiteboard

  • Mfr # MW-5370-FWCG

  • Zoro # G710442913


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Length
2 in
Overall Width
3 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-5370-FWCG
Zoro #
G710442913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Overall Width
3 in
Overall Depth
36 in

Details

Material
Aluminum
Color
Silver
Features
Panel Material
Recycled PET - Frosted Acrylic
Wall Type
Starter wall
Panel
PET with wide paneling

Description

Luxor's Modular Room Divider Wall System helps you promote productivity in virtually any office or classroom setting. The system is built around a mix of sound-absorbent PET, semi-transparent frosted acrylic, and magnetic whiteboard inner panels that you can arrange to optimize privacy, noise reduction, and natural light. Since a single "Starter Wall" is freestanding, it can be used as a stand-alone solution. Or, you can connect the starter wall to a practically infinite number of "Add-On Walls" at both 90 degrees (right angles) and 180 degrees (straight lines) to create a custom configuration for virtually any work or learning space. Each wall features a built-in cable management tray to help keep cords organized, and its durable aluminum frame with sturdy steel feet ensures stability and years of trouble-free use.


  • • Create semi-permanent workspaces in minutes.
  • • Add-On Walls easily connect at right angles and straight lines to accommodate any space.
  • • Built-in cable management trays keep cords tidy.
  • • Made with recycled, eco-friendly materials.
  • • Absorb 85% of ambient noise (NRC 0.85).†̄
  • • Tackable for posting notes and photos.†̄
  • • Enhance privacy without blocking natural light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.