Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workflow Modular Wall Room Divider System - Silver Frame - 53" x 70" Wide Panel Starter Wall with Whiteboard

  • Mfr # MW-5370-FWCGWG

  • Zoro # G110442926


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Length
1.97 in
Overall Width
2.36 in
Overall Depth
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-5370-FWCGWG
Zoro #
G110442926
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.97 in
Overall Width
2.36 in
Overall Depth
37 in

Details

Material
Aluminum
Color
Silver
Panel Material
Recycled PET - Frosted Acrylic
Features
PET panels are made with recycled, eco-friendly materials which Absorb 85% of ambient noise (NRC 0.85). They are tackable for posting notes and photos. It can be cleaned with up to 75% isopropyl alcohol. Frosted acrylic panels are having enhance privacy without blocking natural light and can be cleaned with a solution of mild soap and water. Magnetic whiteboard panels (select models) are great for collaboration and ideation. It is resistant to stains and marker residue and can be cleaned with a mild dish soap and a soft cloth.
Panel
PET with wide paneling
Wall Type
Starter wall

Description

While open office and classroom spaces are great for collaboration and creativity, they can make completing focused, “heads down†assignments a challenge. Traditional cubicles and permanent walls may help, but they’re often expensive, labor-intensive to install, and difficult to reconfigure as your organization's needs evolve. Luxor’s Modular Room Divider Wall System offers an easy-to-assemble, adaptable, and economical alternative, empowering you to create productive, distraction-free work or learning spaces now, and in the future.


  • • Create semi-permanent workspaces in minutes.
  • • Add-On Walls easily connect at right angles and straight lines to accommodate any space.
  • • Built-in cable management trays keep cords tidy.
  • • Made with recycled, eco-friendly materials.
  • • Absorb 85% of ambient noise (NRC 0.85).†̄
  • • Tackable for posting notes and photos.†̄
  • • Enhance privacy without blocking natural light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.