Zoro Homepage

Workflow Modular Wall Room Divider System - Silver Frame - 70" x 48" Starter Wall with Whiteboard

  • Mfr # MW-7048-FWCG

  • Zoro # G010442927


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Silver
Length
2 in
Overall Width
3 in
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-7048-FWCG
Zoro #
G010442927
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2 in
Overall Width
3 in
Overall Depth
36 in

Details

Material
Aluminum
Color
Silver
Features
Panel Material
Recycled PET - Frosted Acrylic
Wall Type
Starter wall
Panel
PET with frost acrylic

Description

Luxor's Modular Room Divider Wall System helps you establish healthy distances and promote productivity in virtually any office or classroom setting. The system is built around a mix of sound-absorbent PET and semi-transparent frosted acrylic inner panels that you can arrange to optimize privacy, noise reduction, and natural light. Since a single "Starter Wall" is freestanding, it can be used as a stand-alone solution. Or, you can connect the starter wall to a practically infinite number of "Add-On Walls" at both 90-degrees (right angles) and 180-degrees (straight lines) to create a custom configuration for virtually any work or learning space. Each wall features a built-in cable management tray to help keep cords organized, and its durable aluminum frame with sturdy steel feet ensures stability and years of trouble-free use.


  • • Each wall includes a mix of PET and frosted acrylic panels that can be arranged to best suit the workspace
  • • Absorb 85% of ambient noise (NRC 0.85)
  • • Are made from recycled, eco-friendly materials
  • • Are tackable for posting of notes and photos
  • • Enhance privacy without blocking natural light
  • • Can double as a whiteboard when used with water-soluble dry-erase markers
  • • Starter Walls are freestanding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.