Tray-Shelf Carts - 32inWx24inD Shelf - 38-1/2inH - Black

  • Mfr # TC11-B

  • Zoro # G708613547


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose Cart
Material
Plastic
Overall Length
32 in
Assembled/Unassembled
Unassembled
Height
37-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC11-B
Zoro #
G708613547
UPC #
707022312646
Country of Origin
United States

Dimensions

Overall Length
32 in
Height
37-1/2 in
Overall Width
24 in

Details

Color
Black
Type
General Purpose Cart
Material
Plastic
Assembled/Unassembled
Unassembled

Description

Tray-Shelf Carts - 32Wx24D Shelf - 38-1/2H - BlackPractical for use anywhere, made of stain, corrosion- and odor-resistant injection-molded polyethylene.
Injection molded polyethyleneShelves are 2-3/4 deepMolded handleBlack carts are made from 50% post-industrial recycled contentFour swivel polyolefin casters, 2 with brakes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.