11 Inch Motion Sensor LED Flush Mount Light 5CCT 2700K-5000K 16W 1200LM Damp Rated Brushed Nickel

  • Mfr # LR23340-1PK

  • Zoro # G012041289


product price:  $69.85
/ea

Key Features

Length
11.06 in
Width
11.06 in
Voltage
120V
Height
3.3 in
Lumens
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR23340-1PK
Zoro #
G012041289
UPC #
607609863021
Country of Origin
Malaysia

Dimensions

Length
11.06 in
Width
11.06 in
Height
3.3 in

Details

Voltage
120V
Lumens
1200
Watts
16 W
Color Temperature
2700/3000/3500/4000/5000K
Standards
ETL Listed
CRI
80
Features
Damp Rated
Beam Angle
120°
Fixture Shape
Round
Housing Material
Metal, Plastic
Color
Brushed Nickel
Lighting Technology
LED
Application
Indoor Use
For Use With
Flush Mount Lighting, Ceiling Lighting
Power Source
Hardwired

Description

  • •MOTION ACTIVATED - Experience simplicity and efficiency with our modern ceiling light fixture. Its sleek, minimalist design incorporates a built-in radar motion detector with a 360 degree detection angle and 9 to 20FT detection range. Provides easy brightness upon entry with no switches, just hands-free convenience. This energy efficient and stylish flush mount light fixture elevates your space with a refined brushed nickel finish, offering a modern lighting solution for the contemporary home.
  • •COLOR SELECTABLE - Not sure about the right color temperature for your living space? Our 11" motion activated light features an easy-to-use switch, allowing you to switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Enjoy the convenience of adjusting your home lights with five color temperatures, eliminating the need for multiple single-color fixtures. Customize your overhead lights until you achieve the ideal ambiance for your room.
  • •DAYLIGHT SENSING - Each LED motion sensor ceiling light is designed with light sensor detection, similar to dusk to dawn. They stay dormant until darkness, activating the occupancy sensor only when ambient light drops below 30 lux. This intelligent feature ensures you conserve energy during the day when natural sunlight or other light sources are ample for room illumination. Perfect for entryway, hallway, front porch, patio, bathroom, laundry room, or any space at your home.
  • •CONTINUOUS LIGHT - Built to last an outstanding 50,000 hours of use, meaning you won't need to replace this LED ceiling light for years. With it's damp location rating, you'll be able to use this reliably in both indoor and outdoor areas. Whether it's in your living room or in your patio, this LED motion sensor light is built to last, giving you dependable and long lasting light.
  • •RELIABLE LIGHTING - Zero flickering light and zero worries with brushed nickel ceiling light fixtures that provides convenient motion sensitivity lighting with a 5 cct color temperature tunable switch attached to each fixture. Every automatic closet light is quick to install, ETL listed, damp rated, has an auto on off motion detector, 30 lux daylight threshold, 1 minute shutoff timer 120 volt hardwire capability, 120 degree flood light, and backed by a 5 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.