12 Inch Slim LED Flush Mount Light 5CCT 2700K-5000K 22W 1600LM Dimmable Wet Rated Energy Star, 2PK
- Mfr # LR23556-2PK
- Zoro # G812041243
product price:
$
110.99
/pk of 2, $55.50/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
11.81 in
Voltage
120V
Height
0.51 in
Lumens
1600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR23556-2PK
- Zoro #
- G812041243
- UPC #
- 698746654146
- Country of Origin
- China
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Height
- 0.51 in
Details
- Voltage
- 120V
- Lumens
- 1600
- Watts
- 22 W
- Standards
- Energy Star, ETL Listed
- Fixture Shape
- Round
- CRI
- 80
- Housing Material
- Plastic
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Beam Angle
- 110 Degrees
- Lighting Technology
- LED
- Features
- Dimmable, IP54/Wet Rated
- Application
- Indoor/Outdoor Use
- For Use With
- Flush Mount Lighting, Ceiling Lighting
- Power Source
- Hardwired
Description
- •5 COLOR OPTIONS - This flush mount light fixture is a combination of modern and versatility. Its slim and sleek design allows it to seamlessly integrate with any decor, while its 5 color temperature selectable switch lets you customize the lighting to suit your preference. With 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white options, this light can provide a warm and cozy atmosphere to a bright and lively space, depending on your mood and needs.
- •LOW PROFILE DESIGN - At 0.5 inches thick, our modern ceiling light has a clean design that blends seamlessly into any decor. Its energy efficient LED integrated technology provides ample illumination and installation is quick and easy. Upgrade your space with our slim ceiling lamp, capable of both indoor and outdoor use with its IP54 rating for wet and damp locations. Ideal for us in bedroom, entryway, patio, bathroom, closet, kitchen, basement, garage, hallway, and more.
- •DIMMABLE - This flushmount ceiling light can be connected to a dimmer switch, allowing you to adjust the brightness of your lighting. This provides several benefits, including the ability to create ambiance, conserve energy, and extend the lifespan of your light. Customize the lighting to suit different activities or moods, making it a tunable and practical addition to any home or workspace.
- •BRIGHT - Experience our round flush mount led lights, producing 1600 lumens of quality illumination that outshines regular overhead lights with it's thin size. Only requires 22 watts of power and boasts a lifespan of 50,000 hours, providing you with years of reliable and efficient lighting. Say goodbye to the hassle of frequent replacements and enjoy long-lasting, bright lighting in your home.
- •RELIABLE LIGHTING - Zero flickering, zero delay, just quality lighting for your peace of mind with our flush ceiling light fixture. Featuring an IP54 wet rating for interior and exterior use, 3 cct color temperature option switch, ETL listing, Energy Star rated, 120v hardwired installation, and a 3 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.