
12in Emergency LED Flush Mount Light with Battery Backup 5CCT 2700K-5000K 14W 1120LM Dimmable ETL
Mfr # LR23286-R-1PK
Zoro # G412041247
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Standards
ETL Listed
Depth
4.25 in
Length
12 in
Features
Dimmable, Damp Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR23286-R-1PK
Zoro #
G412041247
UPC #
607609862741
Country of Origin
China
Dimensions
Depth
4.25 in
Length
12 in
Width
12 in
Details
Lighting Technology
LED
Standards
ETL Listed
Features
Dimmable, Damp Rated
CRI
80
Lamp Watts - Emergency Lighting and Exit Signs
14 W
Color Temperature
2700/3000/3500/4000/5000K
Output Voltage
120-277V
Lumens
1120
Color
Brushed Chrome
For Use With
Flush Mount Lighting, Ceiling Lighting
Shape
Round
Material
Metal
Power Source
Hardwired
Application
Indoor Use
Beam Angle
120 Degrees
Description
- •EMERGENCY MODE - Each ceiling light comes pre-installed with a battery backup which will kick in once there is a power failure in your electrical line. You'll have 90 minutes of uninterrupted lighting when you need it the most. These emergency lights produce a sufficient amount of light through the battery back up and will help give you a sense of security until your power is fixed. The ideal choice for all homes and businesses that need a modern design emergency light fixture.
- •5 COLOR OPTIONS - Not sure what light fixtures ceiling color temperature you are looking for in your interior? Each flush mount light fixture has a simple to use switch connected that can change your lights to 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white. Your home LED ceiling lights will be tunable through 5 cct color temperatures until you find the perfect light to select for your space.
- •DIMMABLE - Control the brightness of your 12" flush mount LED lights with it's smooth dimming feature that can be reduced from full brightness down to your preferred setting. Be in control of your ceiling lighting that will dim down to your preferred setting without flickering or issues, so you can enjoy a pleasant atmosphere every time. With a damp location rating, these overhead light fixtures are ideal for kitchen, bathroom, entryway, hallway, corridor, and any indoor and outdoor location.
- •CONTINUOUS LIGHT - The battery backup will always be there to produce light when power goes out and will recharge back to full when they come back on. These LED emergency light fixtures will not only produce light during a power outage but are built to last 50,000 hours of lifetime through standard use. This means you won't have to worry about replacing your home emergency light for years. Install to either standard 120V lines or even 277V in commercial settings.
- •RELIABLE LIGHTING - A power failure light with a modern design that provides quality lighting with an adjustable 5cct color switch attached to each fixture. Every round light fixture is pre-installed with the emergency battery, damp location rated for reliability, ETL listed for your safety, is 120-277V hardwired, has a brushed chrome finish, and backed by a 5 YEAR WARRANTY.
Restrictions
View the Lighting Facts
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.