Zoro Homepage

14 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 18W 1440LM Dimmable

  • Mfr # LR23287-R-1PC

  • Zoro # G607663353


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Chrome
Length
14
Voltage
120-277
Height
14
Lumens
1440 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR23287-R-1PC
Zoro #
G607663353
UPC #
698746650391
Country of Origin
China

Dimensions

Length
14
Width
4.43
Height
14

Details

Housing Finish
Brushed Chrome
Voltage
120-277
Lumens
1440 Lumens
Watts
18
Fixture Shape
Round
Housing Material
Metal
Rated Life
50000 Hours
Beam Angle
120 Degrees
CRI
80
Standards
ETL Listed
For Use With
Flush Mount Lighting, Ceiling Lighting
Features
Dimmable, Damp Rated
Lighting Technology
LED

Description

Luxrite Emergency Light Fixture with 5 Color Temperature Switch A contemporary ceiling light fixture that doubles as an emergency light during situations where you are experiencing a power failure in your home or business Each ceiling light comes preinstalled with an emergency battery backup that provides 90 minutes of uninterrupted light when you need it most There is also a test button on the side of the fixture to make sure all is in working order Once the power outage is resolved, your normal lighting will resume and the battery will begin to recharge for the next emergency Not only is this an ideal emergency ceiling light but it is the perfect solution to those that want the ability to pick the correct light for your space With these flush mount LED ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each light Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment Built with a brushed chrome trim, each light fixture is easy to handle and install to your ceiling You'll be able to use these ceiling lights indoors and outdoors since each fixture is damp location rated and it can also be hardwired to 120V or 277V Control the light output with it's smooth dimming capabilities which can go from 100 to 10 light when connected to a dimmer, giving you a comfortable space every time The ideal choice for residential or commercial settings with it's modern design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.