
14in Square Modern LED Wall Sconce Brushed Nickel 5CCT 2700K-5000K 16W 1000LM Dimmable Damp Rated
Mfr # LR32167-1PK
Zoro # G812041274
product price: $69.59
/eaKey Features
Height
3.66 in
Width
5 in
Fixture Voltage
120V
Length
14.06 in
Fixture Wattage
16 W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR32167-1PK
Zoro #
G812041274
UPC #
698746654207
Country of Origin
China
Dimensions
Height
3.66 in
Width
5 in
Length
14.06 in
Details
Fixture Voltage
120V
Fixture Wattage
16 W
Standards
ETL Listed
Housing Material
Metal
Lighting Technology
LED
Description/Special Features
Dimmable, Damp Rated
Color
Brushed Nickel
Application
Indoor Use
For Use With
Wall Lights
Power Source
Hardwired
Color Temperature
2700/3000/3500/4000/5000K
CRI
90
Brightness
1050
Shape
Square
Beam Angle
150 Degrees
Description
- •5 COLOR OPTIONS - Wall sconce vanity lights with 5 color adjustable feature offers versatile lighting, allowing you to switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white. Ensure the perfect ambiance for any task or mood in your space. Whether you desire a cozy and relaxing atmosphere or bright and energizing lighting, these lights provide flexibility, enhancing comfort and functionality with a simple adjustment.
- •DESIGN - These wall light fixtures feature a brushed nickel design with a square frosted lens, providing uniform and glare-free lighting which eliminates shadows and creates a pleasant and inviting atmosphere. With the integrated LED, you'll enjoy energy efficiency and lasting performance, while the nickel finish adds a touch of modern elegance. Ideal for bathroom, bedroom, hallway, entryway, kitchen, or any space needing LED wall lights. Dimensions L: 14.01" x H: 5" x W: 3.66" from the wall.
- •DIMMABLE - When connected to a dimmer, these bathroom light fixtures offer the added benefit of brightness control. Tune the light according to your preference and needs. Dimming the lights creates a soothing and relaxing ambiance for a spa-like experience, or it can provide brighter illumination for tasks like applying makeup or shaving. The flexibility to control the light intensity not only enhances comfort but also contributes to energy savings by reducing electricity consumption.
- •CONTINUOUS LIGHT - Designed for long-lasting performance, this wall sconce light is rated for an impressive 50,000 hours of use and are CRI 90 rated for optimal color clarity. With such durability, you can enjoy consistent and reliable lighting for years to come, eliminating the need for frequent replacements. This longevity saves time and provides you with peace of mind and hassle-free lighting that will serve you well for an extended period.
- •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with vanity lighting fixtures that provide quality indoor lighting and a beautiful design. Every modern wall sconce is quick to install, damp location rated for reliability, ETL listed for your safety, CRI 90 rated, 120V hardwired, has a brushed nickel finish, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.