Zoro Homepage

18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable

  • Mfr # LR23294-1PK

  • Zoro # G007663342


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Length
18
Voltage
120120
Height
18
Lumens
2160 Lumens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR23294-1PK
Zoro #
G007663342
UPC #
697333248690
Country of Origin
China

Dimensions

Length
18
Width
4.45
Height
18

Details

Housing Finish
Matte Black
Voltage
120120
Lumens
2160 Lumens
Watts
24
Fixture Shape
Round
CRI
80
Standards
Energy Star, ETL Listed
Beam Angle
120 Degrees
Rated Life
50000 Hours
Housing Material
Metal
Features
Dimmable, Damp Rated
Lighting Technology
LED
For Use With
Flush Mount Lighting, Ceiling Lighting

Description

Luxrite Ceiling Light Fixture with 5 Color Temperature Switch The perfect solution to those that want the ability to pick the correct light for your home or business With these Luxrite flush mount LED ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each light Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment Built with a matte black trim, each light fixture is easy to handle and install onto your ceiling You'll be able to use these ceiling lights indoors and outdoors since each fixture is damp location rated Control the light output with it's smooth dimming capabilities which can go from 100 to 10 light, giving you a comfortable space every time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.