19In LED Flush Mount Light 5CCT 2700K-5000K 24/28/32W Up to 2240LM Dimmable Damp Rated ETL Listed

  • Mfr # LR23163-1PK

  • Zoro # G712041275


product price:  $75.19
/ea
Free Shipping & Returns

Key Features

Length
19 in
Width
19 in
Voltage
120V
Height
4.13 in
Lumens
1680/1960/2240
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LR23163-1PK
Zoro #
G712041275
UPC #
698746653491
Country of Origin
China

Dimensions

Length
19 in
Width
19 in
Height
4.13 in

Details

Voltage
120V
Lumens
1680/1960/2240
Watts
24/28/32 W
Beam Angle
120°
Standards
ETL Listed
CRI
90
Color Temperature
3000/4000/5000K
Features
Dimmable, Damp Rated
Lighting Technology
LED
Fixture Shape
Round
Housing Material
Metal, Plastic
For Use With
Flush Mount Lighting, Ceiling Lighting
Application
Indoor Use
Power Source
Hardwired

Description

  • •3 COLOR OPTIONS - Not sure what LED ceiling light fixture color temperature you are looking for in your home? Each modern ceiling light has a simple to use switch connected to the light fixture that can change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your ceiling LED lights will be adjustable through 3 tunable color temperatures until you find the perfect light to select for your space.
  • •3 SELECTABLE WATTAGES - Even more adjustable options for your 19 inch ceiling light fixture with the choice of using 24 watts, 28 watts, or 32 watts when setting up the necessary lighting for your space. Switching to a higher wattage would mean more light output and can be adjusted any time with the switch located on the fixture. Using 24W will offer 1680 lumens, 28W will offer 1960 lumens, and 32W will offer 2240 lumens of bright lighting!
  • •DIMMABLE - Use these with an LED dimmer in order to better control your lights depending on your preference. Smoothly go from 100% light output down to a setting which is more comfortable for you. Suitable for most residential spaces including bedroom, kitchen, bathroom, living room, closet, hallway, garage, basement, and more.
  • •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years. Each surface mount LED ceiling light has integrated LED lighting chips that last longer than traditional incandescent light bulbs which means less time worrying about changing your lights and no need for separate light bulbs. With it's damp location rating, you can even use it in outdoor locations and still have dependable lighting.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with a flush mount light fixture that provides quality indoor and outdoor lighting with a 3cct color temperature adjustable switch attached to each fixture. Every round LED ceiling light is quick to install, damp location rated for reliability, ETL listed for your safety, is 120V hardwired, and backed by a 5 YEAR WARRANTY.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.