Zoro Homepage

1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack

  • Mfr # LR24027-4PK

  • Zoro # G007663304


product price: $357.99
/pk 4, $89.50/ea
Free Shipping & Returns

Key Features

Width
1.1
Voltage
120120
Height
11.92
Lumens
2100 Lumens
Watts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR24027-4PK
Zoro #
G007663304
UPC #
686162848881
Country of Origin
China

Dimensions

Length
23.74
Width
1.1
Height
11.92

Details

Voltage
120120
Lumens
2100 Lumens
Watts
22
Fixture Shape
Rectangle
Beam Angle
120 Degrees
Rated Life
50000 Hours
Lighting Technology
LED
Housing Material
Metal
CRI
80
For Use With
Ceiling Lighting
Standards
Energy Star, UL Listed
Features
Dimmable, Damp Rated, IC Rated

Description

Luxrite CCT Color Selectable LED Panel Lights Enjoy the best of an adjustable surface mounted light fixture with these 1x2 FT LED light panels which allow you to switch between 5 different colors when picking a light that is most suitable for your space Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment Built with LED integrated lights into a ultra thin rectangular fixture which is simple to install in any space and is especially suitable for low ceilings since each fixture is only 11 inch thick With its damp location rating, you can use these in indoor our outdoor settings without issues When used with a dimmer, you'll be able to adjust the light output of these ceiling lights from 100 down to 10 in order to give your space just the right amount of light you prefer The modern design of these flush mount light fixtures provide the added benefit of uniform light distribution for an even amount of light being sent into your space and a sturdy construction which make these panels harder to bend Enjoy reliable lighting that also come with an Energy Star rating, IC rated for insulation contact and UL listed for your safety

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.