This item is Discontinued.

Luxrite 1x4 FT LED Flat Panel Lights 3CCT 3500K-5000K 30/35/40W Up to 5000LM 0-10V Dimmable IC Rated, 4PK LR24265-4PK

1x4 FT LED Flat Panel Lights 3CCT 3500K-5000K 30/35/40W Up to 5000LM 0-10V Dimmable IC Rated, 4PK (Discontinued)

  • Mfr # LR24265-4PK
  • Zoro # G112040328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR24265-4PK
Zoro #
G112040328
UPC #
698746653866
Country of Origin
Viet Nam

Dimensions

Height
1.47 in
Width
11.85 in
Length
47.72 in

Details

Voltage
120-277V
Color Temperature
3500/4000/5000K
Lumens
3750/4325/5000
Fixture Shape
Rectangle
Lighting Technology
LED
Material
Metal, Plastic
Max. Fixture Wattage
30/35/40 W
CRI
80
Features
Dimmable, Damp Rated, IC Rated
For Use With
Ceiling Lighting
Application
Indoor Use
Power Source
Hardwired

Description

  • •3 COLOR OPTIONS - Not sure what LED light panel color temperature you are looking for in your space? Each 1x4 LED flat panel light has a simple to use switch on the side mounted driver which can change your lights to 3500K natural white, 4000K cool white, or 5000K bright white. Your LED recessed panel light will be adjustable through 3 color temperatures until you find the perfect light to select for your room.
  • •WATTAGE SELECTABLE - Even more adjustable options for these LED troffer 1x4 lights with the choice of using 30 watts, 35 watts, or 40 watts. Depending on your space, you can switch to a higher wattage if you need more light throughout your space. Using 30W will offer 3750 lumens, 35W will offer 4375 lumens, and 40W will offer 5000 lumens of bright lighting! Move between these wattages with a flick of the switch which is also found on the side of the driver.
  • •VERSATILE INSTALLATION - A simple and convenient LED panel light 1x4 fixture which can be installed into your drop ceiling, utilized with a surface mounting kit, or a suspension kit for hanging from the ceiling with ease (kits sold separately). With the side mounted driver, each fixture is 1.47" thick making it suitable for shallow and low profile ceilings. Ideal for home, hospital, school, shop, supermarket, office, basement, garage, or any place requiring efficient LED ceiling panel lights.
  • •CONTINUOUS LIGHT - Built with an astounding 50,000 hours of lifetime which means no replacement will be needed for years! Each LED panel kit uses backlit lighting which offers soft and uniform light distribution through your space, sturdier construction which is harder to bend, and no yellowing over time. With the 0-10V dimmable capabilities, you can also reduce from 100% to 10% light for a pleasant atmosphere at any time.
  • •RELIABLE LIGHTING - Luxrite 1 x 4 flat panel LED light provides quality indoor and outdoor lighting with the 3 cct color temperature adjustable switch and 3 wattage selectable switch attached to each fixture. Every slim troffer light fixture allows multi-installation set up, is damp rated for reliability, IC air tight insulation contact safe and ETL listed, DLC listed, 120V and 277V hardwire capable, and backed by a 5 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.