2 Inch LED Recessed Downlights 8W 600LM 5000K Bright White Dimmable 4-Pack

  • Mfr # LR23274-4PK

  • Zoro # G707581472


product price: $203.99
/pk 4, $51.00/ea
Free Shipping & Returns

Key Features

Voltage
120120
Length
3.13
Width
2.5
Height
3.13
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR23274-4PK
Zoro #
G707581472
UPC #
686162844715
Country of Origin
China

Dimensions

Length
3.13
Width
2.5
Height
3.13

Details

Voltage
120120
Color Temperature
5000K
Watts
8
CRI
80
Standards
Energy Star, ETL Listed
Housing Material
Metal

Description

Luxrite Recessed LED Lighting A complete retrofit lighting kit that works in any space and installs quickly Each recessed ceiling light is a canless design which does not require a recessed can and gives you everything needed in one simple package With the regressed baffle trim, each fixture reduces glare and offers uniform, focused light distribution Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy Every LED downlight allows you to control the light output by being able to dim from 100 to 5 Set your light according to your mood and enjoy a pleasant atmosphere, every time Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrsday usage Get high quality home lighting with zero flickering, zero delay, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.