Shop LUXRITE
See all product information
Create Account
2FT LED Tube Light, T8, 8W=17W, 5CCT 3000K- 6500K, 960LM, 320Deg. Beam Angle, Fluorescent, 30PK
- Mfr # LR34241
- Zoro # G124158066
product price:Â
$
359.99
/pk of 30, $12.00/ea
Free Shipping & Returns
Key Features
Light Type
LED
Dimmable
Dimmable
Material
Glass
Wattage
8 W
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LR34241
- Zoro #
- G124158066
- UPC #
- 727252102268
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Length
- 23.74 in
- Width
- 1 in
Details
- Light Type
- LED
- Dimmable
- Dimmable
- Material
- Glass
- Wattage
- 8 W
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Standards
- UL Listed, Damp Rated
- Equivalent Wattage
- 17 W Equivalent
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Finish
- Frost White
- Beam Angle
- 320°
- Voltage
- 120V to 277V
- Bulb Base
- G13
- Lifespan
- 50000 hours
- Brightness
- 960 lm
- CRI
- 83
Description
Luxrite 2FT T8 LED Tube Light, designed to replace outdated fluorescent tubes that waste energy and require frequent maintenance. Built with a standard G13 base, these LED tubes provide bright, efficient illumination at a fraction of the energy cost. Use them in plug-and-play mode with an existing ballast (see compatibility list) or install them via direct input with single-end or double-end wiring for maximum flexibility. Featuring a 5CCT switch, you can easily choose between 3000K soft white, 3500K natural white, 4000K cool white, 5000K bright white, or 6500K daylight-all in one tube. Each lamp delivers 960 lumens while consuming only 8 watts, replacing a fluorescent bulb and cutting electricity bills without sacrificing brightness. A 320Deg. beam angle ensures wide, even light distribution in any space. With a 50,000-hour lifespan, these tubes reduce replacement costs and downtime. The shatterproof construction, damp rating, and universal 120-277V design make them safe and reliable for offices, schools, garages, workshops, and retail spaces.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.