This item is Discontinued.

Luxrite 2x2 FT Square LED Troffer Lights 3 CCT 3500K-5000K 20/30/40W 2500/3750/5000LM 0-10V Dimmable 4-Pack LR25136-4PK

2x2 FT Square LED Troffer Lights 3 CCT 3500K-5000K 20/30/40W 2500/3750/5000LM 0-10V Dimmable 4-Pack (Discontinued)

  • Mfr # LR25136-4PK
  • Zoro # G707581465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR25136-4PK
Zoro #
G707581465
UPC #
688099256821
Country of Origin
China

Dimensions

Height
23.7
Width
1.81
Length
23.7

Details

Voltage
120-277
Lighting Technology
LED
Watts
20/30/40
Lumens
2500/3750/5000 Lumens
Description/Special Features
Dimmable, Damp Rated, IC Rated
Beam Angle
120 Degrees
CRI
80
Housing Material
Metal
For Use With
Ceiling Lighting
Standards
UL Listed, DLC Rated
Fixture Shape
Square
Rated Life
50000 Hours

Description

Luxrite CCT Color Wattage Selectable LED Troffer Lights Enjoy the best of an adjustable light fixture with the Luxrite 2x2 light panel which can switch between 3 different colors which are 3500K natural white, 4000K cool white, and 5000K bright white You'll be able to choose the right color for your space with only a flip of the switch Not enough light in your space Adjusting to a higher wattage will increase the light output which will better illuminate your space The wattage choices available in each LED panel light is 20W 2500 lumens, 30W 3750 Lumens, and 40W 5000 Lumens Each switch can be found on the side mounted driver which keeps the fixture to only 181 inches thick which makes it ideal for shallow and low profile grid installations You can also choose to use these lights with a drop ceiling or a suspension kit for versatile installation options kit sold separately The backlit design of these drop ceiling lights provides multiple benefits which include a soft and uniform light distribution, no yellowing over time, and a sturdy construction which make these panels harder to bend Every light fixture can also be used with a 010V dimmer to smoothly move from 100 to 10 light output for a pleasant atmosphere at any time Provide high quality indoor and outdoor lighting with a panel light that is damp rated for reliability, IC air tight insulation contact safe and UL Listed, DLC premium rated, 120V and 277V hardwire capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.