2x2 FT Troffer LED Panel Lights 3CCT 3500K-5000K 25/30/35W Up to 3850LM 0-10V Dimmable DLC UL, 2PK

  • Mfr # LR25705-2PK

  • Zoro # G812040406


product price:  $194.99
/pk 2, $97.50/ea
Free Shipping & Returns

Key Features

Voltage
110-277V
Lighting Technology
LED
Lumens
2750/3300/3850
Color Temperature
3500/4000/5000K
Width
23.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR25705-2PK
Zoro #
G812040406
UPC #
698746653750
Country of Origin
China

Dimensions

Width
23.74 in
Length
23.74 in
Depth
1.74 in

Details

Voltage
110-277V
Lighting Technology
LED
Lumens
2750/3300/3850
Color Temperature
3500/4000/5000K
Max. Fixture Wattage
25/30/35 W
Power Source
Hardwired
Application
Indoor Use
CRI
80
Shape
Square
For Use With
Ceiling Lighting
Standards
DLC Listed, UL Certified
Beam Angle
110°
Housing Material
Metal, Plastic
Description/Special Features
Dimmable, IP20/Dry Rated

Description

  • •DESIGNER LIGHTS - Panel lights with a unique design featuring a center strip to add an elegant touch to any space. These lights stand out from standard flat LED light panel lights due to their eye-catching appeal. The center strip of light not only adds to the overall aesthetic of the fixture but also provides extra illumination, making it a practical choice for any environment. Their sleek and modern design enhances the ambiance of any room and can be used with a dimmer for dimmable capability.
  • •3 COLOR OPTIONS - Built with a tunable 3 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on side mounted junction box from 3500K natural white, 4000K cool white, or 5000K bright white. See in real time which is best for you without the hassle of trying multiple 2x2 LED lights. You can even adjust the color later on with the same switch if you ever change your mind.
  • •WATTAGE SELECTABLE - Even more adjustable options for these LED panels with the choice of using 25 watts, 30 watts, or 35 watts when setting up. Depending on your space, you can switch to a higher wattage if you need more light throughout your space. Using 25W will offer 2750 lumens, 30W will offer 3300 lumens, and 35W will offer 3850 lumens of bright lighting! Move between these wattages with a flick of the switch which is also found on the side of the driver.
  • •COMMERCIAL GRADE - Each 2x2 LED flat panel light comes with a durable construction that does not make it easy to bend and produces low glare compared to similar light panels. Low glare reduces eye strain and offers visual comfort which is important in commercial settings. With it's backlit light, you'll also gain uniform light distribution that will brighten your area better than typical fixtures. Traditionally for drop ceilings but can be used with a surface mounting kit or suspension kit.
  • •RELIABLE LIGHTING - Our flat panel LED lights provide quality lighting with the 3cct color temperature tunable switch and 3 wattage switch attached to each fixture on it's side mounted driver, which assists with it's thin design. Every slim lay in LED light fixture is DLC listed and UL certified for reliability, IC air tight insulation contact safe, 110V to 277V hardwire capable, 110 degree beam angle, has a 50,000 hour lifetime, and backed by a 5 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.