Zoro Homepage
This item is Discontinued.
Luxrite 2x4 FT Edge-Lit Frame LED Panel Lights 3 CCT 3000K-5000K 40/50/60W 5000/6250/7500LM Dimmable 4-Pack LR24187-4PK

2x4 FT Edge-Lit Frame LED Panel Lights 3 CCT 3000K-5000K 40/50/60W 5000/6250/7500LM Dimmable 4-Pack (Discontinued)

  • Mfr # LR24187-4PK
  • Zoro # G707581328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR24187-4PK
Zoro #
G707581328
UPC #
697333246153
Country of Origin
China

Dimensions

Width
0.59
Length
47.75
Height
23.74

Details

Voltage
120120
Watts
40/50/60
Lumens
5000/6250/7500 Lumens
Standards
ETL Listed
CRI
80
Fixture Shape
Rectangle
Material
Metal
Lighting Technology
LED
Rated Life
50000 Hours

Description

Luxrite Slim Panel LED Frame Light - Enjoy the best of an adjustable light fixture with these thin LED light panels which you can switch between 3 different colors when determining how you want your space to look. Choose between 3000K soft white, 4000K cool white, and 5000K bright white until you find the perfect fit. Not enough light in your space? There is an additional switch that can allow you to adjust to a higher wattage and increase the light output which will better illuminate your space which is beneficial if you do not plan to use a dimmer. The wattage choices available in each LED panel light is 40W = 5000 lumens, 50W = 6250 Lumens, and 60W = 7500 Lumens. Brighten your home or office with an ultra-thin lighting solution that replaces the typical panel light. Constructed with a modern, edge lighting design makes it lightweight and easy to handle. With use in your grid ceiling, each light panel provides optimal lighting while having lower power consumption. The frame lighting design allows for even and consistent light distribution over a larger surface area. Every light fixture can also be used with a 0-10V dimmer to smoothly move from 100% to 10% light output for a pleasant atmosphere at any time. Provide high quality indoor and outdoor lighting with a panel light that is damp rated for reliability, IC air tight insulation contact safe and ETL Listed, DLC premium rated, 120V and 277V hardwire capable, and backed by a 5 YEAR WARRANTY.


  • •3 COLOR OPTIONS - Not sure what LED light panel color temperature you are looking for in your space? Each 2x4 LED light fixture has a simple to use switch in the transformer j-box which can be used to change your lights to 3000K soft white, 4000K cool white, or 5000K bright white. Your LED slim panel light will be adjustable through 3 color temperatures until you find the perfect light to select for your room.
  • •WATTAGE SELECTABLE - Even more adjustable options for these dimmable panel LED lights with the choice of using 40 watts, 50 watts, or 60 watts. Depending on your install location, you can switch to a higher wattage if you need more light throughout your space. Using 40W will offer 5000 lumens, 50W will offer 6250 lumens, and 60W will offer 7500 lumens of bright lighting! An ideal feature if you do not want to use a dimmer but want to control the lighting to reach the perfect fit for your room.
  • •MODERN DESIGN - A new style of ceiling lights that offers a clean line and modern edge lighting to your space compared to your standard 2x4 ft light panels. Perfect for contemporary spaces in your home, office, ceiling grid, basement, garage, bedroom, and more. Use with a 0-10V LED dimmer for total control throughout the day which always fits your preferences.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.