2x4 FT Flat LED Panel Lights 5CCT 3000K-6500K 30/40/50W Up to 6250LM 0-10V 0-10V Dimmable DLC, 2PK
- Mfr # LR24293-2PK
- Zoro # G412040516
product price:
$
201.99
/pk of 2, $101.00/ea
Free Shipping & Returns
Key Features
Voltage
120V to 277V
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Lumens
3750/5000/6250
Height
1.47 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR24293-2PK
- Zoro #
- G412040516
- UPC #
- 607609862628
- Country of Origin
- China
- Voltage
- 120V to 277V
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Lumens
- 3750/5000/6250
- Material
- Metal
- Standards
- DLC Listed, ETL Listed
- Max. Fixture Wattage
- 30/40/50 W
- Fixture Shape
- Rectangle
- CRI
- 80
- Lighting Technology
- LED
- Application
- Indoor Use
- For Use With
- Ceiling Lighting
- Features
- Dimmable, Damp Rated, IC Rated
- Beam Angle
- 120 Degrees
- Power Source
- Hardwired
Dimensions
- Height
- 1.47 in
- Width
- 23.74 in
- Length
- 47.72 in
Description
- •COLOR TUNABLE - Built with a 5 CCT color tunable switch on each LED light panel that will allow you to see in real time which kelvin temperature fits your space. Make a simple adjustment to go from 3000K soft white, 3500K natural white, 4000K cool white, 5000K bright white, or 6500K daylight. Don't hassle trying a single color 2x4 LED flat panel light to find the ideal ceiling light when you can have multiple options in a single fixture.
- •ADJUSTABLE LUMENS - Adjust the light output without utilizing a dimmer. The driver features an additional toggle switch enabling control over the 2x4 LED panels brightness during installation. Select from three wattage options: 30 watts for 3750 lumens, 40 watts for 5000 lumens, and 50 watts for 6250 lumens to determine your preferred lighting intensity. If you choose to have more control over your lighting, you can add a 0-10V dimmer to further adjust to your specific lighting needs.
- •COMMERCIAL GRADE - Crafted for quality lighting, this flat panel LED ceiling light features a sturdy build and backlit design to ensure even light distribution throughout your space. With integrated LED technology, it delivers 50,000 hours of continuous illumination, eliminating the need for separate light bulbs, unlike traditional tube light fixtures. Experience consistent, bright lighting without the concern of yellowing over time, allowing you to go about your day worry-free.
- •MULTI-INSTALL - The 2x4 LED drop ceiling light fixture has a slim profile, measuring only 1.47 inches in thickness. This low-profile design ensures a seamless fit into your grid drop ceiling. Additionally, if you have a standard ceiling, these fixtures are compatible with surface mounting kits, or you can utilize with a suspension kit to hang them from the ceiling (kits not included). Suitable for offices, schools, shops, businesses, restaurants, homes, and more.
- •RELIABLE LIGHTING - Experience versatile lighting with our 2x4 LED panel lights, featuring a selectable switch for 5 color temperatures and another switch for 3 wattage options. Easily find the perfect lighting for any commercial or residential setting. This 2x4 LED light fixture support multi-installation setups, have a damp rating for reliability, are IC air-tight insulation contact safe, DLC & ETL listed, hardwire capable from 120V to 277V, and backed by a 5 YEAR WARRANTY.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.