3-4 Inch LED Flush Mount & Recessed Light 5CCT 650LM Dimmable J-Box or 4 Recessed Can Black, 6PK

  • Mfr # LR24980 LR24983-6PK

  • Zoro # G312040586


product price:  $150.49
/pk 6, $25.08/ea
Free Shipping & Returns

Key Features

For Use With
Recessed Lighting, Ceiling Lighting
Lighting Technology
LED
Lumens
650
Voltage
120V
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR24980 LR24983-6PK
Zoro #
G312040586
UPC #
607609861737
Country of Origin
Cambodia

Dimensions

Length
5 in
Width
5 in
Height
1.25 in

Details

For Use With
Recessed Lighting, Ceiling Lighting
Lighting Technology
LED
Lumens
650
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
CRI
90
Standards
Energy Star, UL Listed
Fixture Wattage
7.5 W
Housing Color
Black
Bulb Beam Angle
115°
Bulb Shape
Round
Bulb Power Source
Hardwired/E26
Bulb Primary Application
Indoor/Outdoor Use
Housing Material
Metal
Features
Dimmable, Wet Rated

Description

  • •COLOR TUNABLE - Enjoy a surface mount can light that brings you selectable white lighting with a choice of 5 different color settings. With the attached 5 CCT adjustable switch, effortlessly switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white. Tailor the perfect ambiance and customize the light tone to match your unique style. Perfect for any space, whether it's your bedroom, living room, closet, bathroom, apartment, office, and more.
  • •MAGNETIC TRIM - Experience the simplicity of our recessed LED can lights with their magnetic trim connection, ensuring an effortless installation process. Seamlessly swap trim colors whenever you desire. Use the included screws for a j box mounted LED light or opt for the butterfly clips to fit the fixture into your 4" can. Just place the trim onto the fixture and watch it snap into position, delivering a flawless and clean finish.
  • •DIMMABLE - Enhance your space with a flush mount LED downlight that not only adds a modern touch but also offers convenient dimming functionality. When connected to a dimmer, easily adjust the brightness to your preferred setting, creating the perfect ambiance for any occasion. With a wet location rating, you'll be able to use these in exterior locations like your porch, covered deck, shed, and even indoors as a overhead shower light.
  • •CONTINUOUS LIGHT - Each ceiling light fixture is built to last, with a lifespan of 50,000 hours. That means you won't need a replacement for years, which means more time enjoying your lights without worry. These integrated LED lights outlast traditional retrofit LED recessed lighting and offer exceptional CRI 90 color quality for better visibility in your home. With their versatile design, they work well in mounted 2.75 inch and 3.5 inch junction box installs or with your current 4 inch housing.
  • •RELIABLE LIGHTING - Zero flickering light, zero delay, and zero worries with 4 inch LED recessed lights that provides quality indoor and outdoor lighting with a 5 cct color adjustable switch for temperature selectable recessed lighting and magnetic trim for easy trim changes. Every light has 2 install options, is Energy Star and wet rated for reliability, UL listed for safety, has a slim round black trim, 115 degree flood light, and backed by a 5 YEAR WARRANTY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.