
3 Inch Gimbal LED Recessed Downlights 5CCT 2700K-5000K 8W 600LM Dimmable Damp Rated IC Rated, 4PK
Mfr # LR23220-4PK
Zoro # G712040612
product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns
Key Features
Lumens
600
Voltage
120V
Length
3.35 in
Width
1.81 in
Height
3.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LR23220-4PK
Zoro #
G712040612
UPC #
698746651664
Country of Origin
China
Dimensions
Length
3.35 in
Width
1.81 in
Height
3.35 in
Details
Lumens
600
Voltage
120V
Color Temperature
2700/3000/3500/4000/5000K
Standards
Energy Star, ETL Listed
Housing Material
Metal
Watts
8 W
Shape
Round
Application
Indoor Use
Features
Dimmable, Damp Rated, IC Rated
For Use With
Recessed Lighting, Ceiling Lighting
Beam Angle
40 Degrees
Power Source
Hardwired
Description
- •5 COLOR OPTIONS - Built with a tunable 5 cct color temperature switch so you can pick the ideal colored light for your space. During installation you can toggle the color switch on the junction box to switch from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K daylight white. See in real time which is best for you without the hassle of trying multiple light fixtures. You can even adjust the color later on with the same switch if you ever change your mind.
- •DIRECTIONAL LIGHT - An LED retrofit spotlight fixture that has an adjustable lens which can rotate 360 degrees and tilt 30 degrees to your desired location. Focus your light to your home or office artwork, displays, or in a preferred direction if you have sloped ceilings. These 3 inch recessed LED lights offer perfect accent lighting with an airtight insulation contact safe design and damp location rating for interior or exterior use.
- •DIMMABLE - When used with a dimmer you can further control your 3" recess lights by smoothly dimming from 100% to 10% at any time. Whether it is morning or night you will want to set your lights to your ideal setting so you can have a comfortable level of light when needed. Use in your kitchen, bedroom, living room, den, basement, bathroom, new or old construction, remodel, or any space that requires a gimbal retrofit light.
- •CONTINUOUS LIGHTING - Constructed to produce light year after year with 50,000 hours of lifetime which means you won't have to worry about finding replacements any time soon. These LED downlights are also easy to install since they do not require typical can housing and can be applied directly to your ceiling with a 2.75 inch cutout. Each canless recessed light fixtures is also appropriate for low profile ceilings with it's small design that is less than 2 inches in width.
- •RELIABLE - Zero flickering light, zero delay, and zero worries with 3 inch recessed lighting that provide quality home indoor and outdoor lighting. Each recessed directional lighting kit features an adjustable eyeball lens, comes Energy Star & ETL listed for your safety, damp location and air-tight IC rated for insulation contact and reliability, has a 40 degree beam angle, and backed by a 5 year warranty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.