3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 6W 400LM Dimmable 12-Pack

  • Mfr # LR23730-12PK

  • Zoro # G307581230


product price:  $283.99
/pk 12, $23.67/ea
Free Shipping & Returns

Key Features

Voltage
120120
Length
3.62
Width
1.38
Height
3.62
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR23730-12PK
Zoro #
G307581230
UPC #
697333249628
Country of Origin
China

Dimensions

Length
3.62
Width
1.38
Height
3.62

Details

Voltage
120120
CRI
90
Housing Material
Metal
Standards
Energy Star, UL Listed
Watts
6

Description

Luxrite Ultra Thin Recessed Lighting with 5 Color Temperature Switch The perfect solution to those that want the ability to pick the correct light for your home or business With these Luxrite LED recessed ceiling lights, you are offered 5 color temperature options to choose from with an easy to use switch attached to each down light Choose from 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, or 5000K bright white with just a simple adjustment Built with a lightweight and thin design, each LED wafer light is easy to handle and install into your shallow ceilings No can is needed since each ultra thin recessed light comes with it's own jbox for easy wiring and spring loaded clips for a flush to ceiling finish You'll be able to use these downlights indoors and outdoors since each fixture is wet location rated to handle rain and damp areas, so feel free to install in soffits, eaves, or even showers Control the light output with it's smooth dimming capabilities which can go from 100 to 10 light, giving you a comfortable space every time

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.