4 FT Slim Linear LED Shop Light 3 CCT Options 3500K-5000K 34/38/45W 4794/5240/5940LM 0-10V Dimmable

  • Mfr # LR25185-1PK

  • Zoro # G907581340


product price:  $98.25
/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Lumens
4794/5240/5940 Lumens
Standards
UL Listed, DLC Listed
Rated Life
50000 Hours
Watts
34/38/45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR25185-1PK
Zoro #
G907581340
UPC #
697333250617
Country of Origin
China

Dimensions

Length
47.32
Width
2.36
Height
2.64

Details

Voltage
120-277
Lumens
4794/5240/5940 Lumens
Standards
UL Listed, DLC Listed
Rated Life
50000 Hours
Watts
34/38/45
CRI
82
Housing Material
Metal
Features
Dimmable, Damp Rated
Lighting Technology
LED
Fixture Shape
Linear

Description

Luxrite Slim Linear LED Shop Lights Brighten your interior andor exterior space with a modern shop light which replaces the need for fluorescent tube lighting with it's integrated LED chips and produces even more light Each linear strip light fixture allows you to choose between 3 different color temperatures for the perfect fit in your home Whether you are unsure what color works best, you can switch between 3500K natural white, 4000K cool white, and 5000K bright white with a flip of the switch, located in every fixture You can also adjust the wattage to 3 different settings in order to control light output The higher the wattage the higher the amount of light is produced Reduce the need to constantly replace light bulbs with our shop light which can give you continuous light for up to 50,000 hours of lifetime, or 45 years based on 3 hrsday usage Installation is simple and can be surface mounted onto your ceiling for a flush finish Enjoy multiple points for wire installation and make use of the included end caps to provide a clean appeal when you decide to not use the end knockouts You can also dim these shop lights using a 010V dimmer and pick how much light output you wish to use at any moment Built with a damp rating for reliability, UL listed for security, and works with 120277V installation, making it the ideal choice for your garage, closet, porch, or any indoor and outdoor location

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.