Shop LUXRITE
See all product information
Create Account
4 FT T8 LED Tube Light, Type A+B, 18W=32W, 2340 Lumens, 5CCT Selectable, 12PK
- Mfr # LR34245
- Zoro # G924158174
product price:Â
$
174.99
/pk of 12, $14.58/ea
Free Shipping & Returns
Key Features
CRI
83
Beam Angle
320°
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K, 6500 K
Bulb Base
G13
Application
Living Room, Bedroom, Bathroom, Hallway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LR34245
- Zoro #
- G924158174
- UPC #
- 727252477939
- Country of Origin
- China
- CRI
- 83
- Beam Angle
- 320°
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K, 6500 K
- Bulb Base
- G13
- Application
- Living Room, Bedroom, Bathroom, Hallway
- Finish
- Frost White
- Lifespan
- 50000 hours
- Equivalent Wattage
- 32 W Equivalent
- Light Type
- LED
- Wattage
- 18 W
- Brightness
- 2340 lm
- Standards
- UL Listed, DLC Listed, NSF, Damp Rated
- Dimmable
- Dimmable
- Voltage
- 120V to 277V
- Material
- Glass
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 47.72 in
Description
LUXRITE 4FT T8 LED tube light combines performance, energy efficiency, and versatility into one easy-to-install lighting solution. Designed to upgrade traditional fluorescent lighting, this tube offers full control over brightness and color temperature, making it ideal for both residential and commercial use. Featuring a built-in 5CCT switch, you can easily select between 3000K (Warm White), 3500K (Neutral White), 4000K (Cool White), 5000K (Bright White), and 6500K (Daylight)-giving you tailored illumination for every space. Whether you need warm, cozy lighting for your home or crisp, high-visibility lighting for a warehouse or office, this lamp has you covered-all from a single tube. The Type A+B design adds installation flexibility. Use it with your existing electronic ballast (plug-and-play) or bypass the ballast entirely for direct wiring. It supports both single-end and double-end input wiring, making it one of the most universal retrofit LED tubes available. No guesswork, no limitations-just plug in and light up. Consuming only 18 watts, this LED tube replaces outdated 32W fluorescent bulbs while delivering an impressive 2340 lumens with 130 lumens per watt efficiency. The 320Deg. beam angle ensures wide, even light distribution, and the frosted lens reduces glare for visual comfort in any setting. Built to last, the tube is shatterproof, damp-location rated, and UL Listed for safety. With a 50,000-hour lifespan, you'll enjoy years of consistent performance with minimal maintenance. The high power factor of 0.95 minimizes energy loss, providing better efficiency and savings on your energy bills.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.