4 Inch Commercial LED Recessed Downlights 3 CCT Selectable 9/12/15W 810/1080/1350LM Dimmable 4-Pack

  • Mfr # LR23948-4PK

  • Zoro # G407581444


product price:  $189.99
/pk 4, $47.50/ea
Free Shipping & Returns

Key Features

Voltage
120-277
Length
5.05
Width
3.44
Height
5.05
CRI
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR23948-4PK
Zoro #
G407581444
UPC #
697333247860
Country of Origin
China

Dimensions

Length
5.05
Width
3.44
Height
5.05

Details

Voltage
120-277
CRI
80
Standards
Energy Star, UL Listed
Housing Material
Metal
Watts
9/12/2015

Description

Luxrite Commercial Recessed Lighting with 3 CCT Color and 3 Wattage Selectable Get the most out of your home retrofit ceiling lights by choosing and LED downlight which allow you to switch between 3 different light colors which include 3000K Soft White, 4000K Cool White, and 5000K Bright White Adjust your light color during installation until you have just the right light for your space An ideal commercial space downlight that offers the highest amount of lumens for the size, when compared to residential ceiling lights Not sure if you have enough light These recessed lights also come with a selectable wattage switch which will produce more light output based on the wattages you choose There are 3 choices with every light, 9W which produces 810 lumens, 12W which produces 1080 Lumens, and 15W which gives you 1350 lumens of bright lighting Each switch can be found on the back of the lighting fixture and gives you the best of a customizable experience until you find the light that fits just right Take your experience even further when you use these lights with a 010V dimmer which allow you to smoothly dim from 100 to 10 light output for a pleasant atmosphere With it's energy star rating for efficiency, UL and IC rating for your safety, wet location rating for reliable indoor and outdoor lighting, each fixture provides everything you need for a quality experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.