4 Inch Gimbal LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 8W=60W 700LM Dimmable 4-Pack

  • Mfr # LR23233-4PK

  • Zoro # G507581320


product price:  $106.99
/pk 4, $26.75/ea
Free Shipping & Returns

Key Features

Voltage
120
Length
5.04
Width
3.93
Height
5.04
Watts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR23233-4PK
Zoro #
G507581320
UPC #
697333247952
Country of Origin
China

Dimensions

Length
5.04
Width
3.93
Height
5.04

Details

Voltage
120
Watts
8
Housing Material
Metal
CRI
90
Standards
Energy Star, ETL Listed

Description

Luxrite Gimbal LED Recessed Lighting A retrofit lighting kit that is easy to install into your existing can housing and has 5 color options that you can switch between during installation to find the perfect color for your space Switch between 2700K warm white, 3000K soft white, 3500K natural white, 4000K cool white, and 5000K bright white for a truly customizable experience The adjustable center eyeball allows for a 30degree tilt in either direction and can rotate 358degree, so you can choose how you want to use your light With the smooth trim design, each fixture gives a sleek appearance and is perfect for modern spaces Whether you are doing a home remodel or working with a new construction, these lights make lighting up your space fast and easy Every LED downlight allows you to control the light output by being able to dim from 100 to 10 Set your light according to your mood and enjoy a pleasant atmosphere, every time Built with an astounding 50,000 hour lifetime so you won't have to think about replacing your light for the next 45 years, based on 3 hrsday usage Get high quality home lighting with zero flickering, zero delay, and zero worries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products